6FT ACER PA-1450-26 COMP 45W 19V AT 2.37A BLACK 3.0 MM X 1.0 MM LAPTOP POW
- Mfr # PA-1450-26-AA
- Zoro # G510726602
product price:Â
$
64.75
/ea
Key Features
Compatible With
Acer Notebooks
Includes
45W Power Adapter1 x Power Cord
Max. Output Current
2.37 A
Cable Length
6 ft
Output Voltage
19V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA-1450-26-AA
- Zoro #
- G510726602
- UPC #
- 195285029225
- Country of Origin
- China
- Item
- Power Adapter
- Compatible With
- Acer Notebooks
- Includes
- 45W Power Adapter1 x Power Cord
- Max. Output Current
- 2.37 A
- Output Voltage
- 19V DC
- Max. Output Power
- 45 W
- Device Supported
- Notebook
- Color
- Black
- Brand Compatibility
- Acer
- Green Environmental Attribute
- Environmentally Friendly
- Maximum Output Current
- 2.37 A
- Voltage
- 19V DC
- Environmentally Friendly
- Yes
- Maximum Output Power
- 45 W
- Compatible OEM Model Number
- PA-1450-26
Dimensions
- Cable Length
- 6 ft
- Height
- 1.5 in
- Width
- 3.5 in
- Depth
- 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.