
6FT DISPLAYPORT 1.2 MALE TO FEMALE BLACK CABLE MAX RESOLUTION UP TO 3840X2
Mfr # DISPLAYPORTMF6F
Zoro # G210728623
product price:Â $20.55
/eaKey Features
Supported Resolution
3840 x 2160
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Female
Cable Length
6 ft
Cable Type
DisplayPort
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DISPLAYPORTMF6F
Zoro #
G210728623
UPC #
821455881170
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Supported Resolution
3840 x 2160
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Female
Cable Type
DisplayPort
Color
Black
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Item
A/V Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.