Zoro Homepage

6FT DP 1.2 M/M BLACK CABLE 4K UHD

  • Mfr # DISPLAYPORT6FFC

  • Zoro # G710726945


product price: $19.55
/ea

Key Features

End 1 Gender
Male
End 1 Connection Type
(1) DisplayPort 1.2 Digital Audio/Video - Male
End 2 Gender
Male
End 2 Connection Type
(1) DisplayPort 1.2 Digital Audio/Video - Male
Cable Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISPLAYPORT6FFC
Zoro #
G710726945
UPC #
195285100962
Country of Origin
Multiple

Dimensions

Cable Length
6 ft

Details

Item
A/V Cable
End 1 Gender
Male
End 1 Connection Type
(1) DisplayPort 1.2 Digital Audio/Video - Male
End 2 Gender
Male
End 2 Connection Type
(1) DisplayPort 1.2 Digital Audio/Video - Male
Cable Jacket Color
Black
Cable Type
DisplayPort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.