
6Ft Hdmi (4K) Male To Displayport, Mini-Displayport, Usb 3.1 (C)
Mfr # HDMI4KDPMDPC-AA
Zoro # G0049440
product price: $72.85
/eaKey Features
End 1 Connection Type
HDMI 1.4 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male, DisplayPort Digital Audio/Video - Male, Mini DisplayPort Digital Audio/Video - Male
Color
Black
Max. Resolution Supported
4096 x 2160
Adapter Type
HDMI/DisplayPort/Mini DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMI4KDPMDPC-AA
Zoro #
G0049440
UPC #
821456718512
Country of Origin
Unknown
Details
Item
A/V Adapter
End 1 Connection Type
HDMI 1.4 Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male, DisplayPort Digital Audio/Video - Male, Mini DisplayPort Digital Audio/Video - Male
Color
Black
Max. Resolution Supported
4096 x 2160
Adapter Type
HDMI/DisplayPort/Mini DisplayPort/USB-C
Connector on Second End Details
DisplayPort Digital Audio/Video Male, Type C USB 3.1 USB Male, Mini DisplayPort Digital Audio/Video Male
Connector on First End Details
HDMI HDMI 1.4 Digital Audio/Video Male
Maximum Resolution Supported
4096 x 2160
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.