Zoro Homepage

6Ft Rj-45 M/M Cat6 Black Cu Patch Cbl

  • Mfr # ADD-6FCAT6-BK

  • Zoro # G0065610


product price: $10.25
/ea
Sold in multiples of 2 for $20.50

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
Jacket Color
Black
Features
Unshielded Twisted Pair (UTP)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-6FCAT6-BK
Zoro #
G0065610
UPC #
821456533160
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Black
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Jacket Material
Polyvinyl Chloride (PVC)
Material
Polyvinyl Chloride (PVC), Copper
Shielding
No
Cable Type
Category 6
Device Supported
Media Converter, Router, Switch, Hub, Patch Panel, Network Device
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.