
6Ft Rj-45 M/M Cat6 Blue Cu Pvc Patch Cbl
Mfr # ADD-6FSLCAT6-BE
Zoro # G9818270
product price: $9.59
/eaSold in multiples of 2 for $19.18
Key Features
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
6 ft
Cable Type
Category 6
Wire Size
24 AWG
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-6FSLCAT6-BE
Zoro #
G9818270
UPC #
821456134411
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless, Clear Claw
Cable Type
Category 6
Jacket Color
Blue
Jacket Type
CM
Material
Polyvinyl Chloride (PVC), Copper
Item - Data Cable
Network Cable
Features
Shielded Twisted Pair (STP)
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Cable Listing
CM
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Device Supported
Router, Hub, Switch, Media Converter, Patch Panel, Network Device
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.