6FT TOSHIBA PA5279U-1ACA COMP PWR ADPT

  • Mfr # PA5279U-1ACA-AA

  • Zoro # G522442378


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Depth
7.5 in
USB Version
USB 3.1
Cable Length
6 ft
Input Connectors Detail
NEMA 5-15P-Male
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5279U-1ACA-AA
Zoro #
G522442378
UPC #
195285029379
Country of Origin
China

Dimensions

Depth
7.5 in
Cable Length
6 ft
Width
3.5 in
Height
1.5 in

Details

USB Version
USB 3.1
Input Connectors Detail
NEMA 5-15P-Male
Maximum Output Power
45 W
Color
Black
USB Type-C
Yes
Output Voltage
20 V DC
Maximum Output Current
2.25 A
Compatible Devices
Notebook
Item
Power Adapter
Package Contents
45W Power Adapter1 x Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.