
6FT USB 2.0 A MALE TO MICRO-USB 2.0 B MALE BLACK CABLE
Mfr # USB2MICROUSB6
Zoro # G610725048
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type A - Male
Color
Black
Cable Type
Micro-USB/USB
Device Supported
Notebook, USB Charger, MP3 Player, PC, Smartphone, Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2MICROUSB6
Zoro #
G610725048
UPC #
821456461487
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type A - Male
Color
Black
Cable Type
Micro-USB/USB
Device Supported
Notebook, USB Charger, MP3 Player, PC, Smartphone, Tablet
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.