Zoro Homepage

6FT USB 2.0 A MALE TO MICRO-USB 2.0 B RIGHT-ANGLE MALE BLACK CABL

  • Mfr # USB2MICROUSBRT6

  • Zoro # G310727182


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
Micro-USB-B/USB-A
Features
Right-angled Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2MICROUSBRT6
Zoro #
G310727182
UPC #
195285027108
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Cable Type
Micro-USB-B/USB-A
Features
Right-angled Connector
Device Supported
Smartphone, Notebook, MP3 Player, Tablet, PC, USB Charger
Connector Gender on First End
Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Connector Gender on Second End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.