Shop ADD-ON
See all product information
Create Account
Addon 5 Pack Of Usb 3.0 (A) Male To Rj-45 Female Black Adapter
- Mfr # USB302NIC-5PK
- Zoro # G0639507
product price:Â
$
109.99
/pk of 5, $22.00/ea
Free Shipping & Returns
Key Features
Color
Gray, Black
Compatible With
PC
Overall Depth
3"
Height
2.5 in
For Use With
Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB302NIC-5PK
- Zoro #
- G0639507
- UPC #
- 821455075043
- Country of Origin
- Unknown
- Item
- Gigabit Ethernet Card
- Color
- Gray, Black
- Compatible With
- PC
- For Use With
- Network
- Number of Ports
- 1
- USB Standard
- USB 3.0
- Host Interface
- USB 3.0 Type A
- Network Technology
- 10/100/1000Base-T
- Total Number of Ports
- 1
- Number of Network (RJ-45) Ports
- 1
- Network (RJ-45)
- Yes
- Platform Supported
- PC
- USB Specification
- USB 3.0
Dimensions
- Overall Depth
- 3"
- Height
- 2.5 in
- Width
- 0.5 in
- Depth
- 3 in
- Overall Length
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.