Zoro Homepage

6FT USB 3.0 A MALE TO USB 3.0 B MALE BLACK CABL

  • Mfr # USB3EXTAB6-AO

  • Zoro # G610725789


product price: $8.89
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB/USB-B
Jacket Type
VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3EXTAB6-AO
Zoro #
G610725789
UPC #
821456725992
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB/USB-B
Jacket Type
VW-1
Cable Characteristic
Extension Cable
Device Supported
USB Hub, PC, Notebook, Scanner, USB Charger, Printer
Connector Gender on First End
Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB 3.0 Type B - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.