6Ft Usb 3.1 Type (C) Male To Hdmi (4K) 60Hz Male Black Adapter Cable

  • Mfr # USBC2H4MM60HZ-AA

  • Zoro # G0046360


product price:  $12.55
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
HDMI Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
HDMI/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2H4MM60HZ-AA
Zoro #
G0046360
UPC #
821456718901
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Item
A/V Cable
End 1 Connection Type
HDMI Digital Audio/Video - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
HDMI/USB-C
Device Supported
MacBook, Projector, Notebook, PC, Monitor, Audio/Video Device
Connector on Second End Details
USB 3.1 Type C - Male
Connector on First End Details
HDMI Digital Audio/Video - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.