USB-C OUTPUT CABLE, 36-INCH LENGTH, STRAIGHT

  • Mfr # CBLOP-F04060

  • Zoro # G215658697


product price:  $36.15
/ea

Key Features

Cable Length
3 ft
Compatibility
Lind Power Adapters: USBC100-5464 , USBC100-5467 , USBC100-5579 , USBC100-5582
Device Supported
Power Adapter
Features
Straight Plug
Gauge
18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBLOP-F04060
Zoro #
G215658697
UPC #
767377013889
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3 ft

Details

Item
Standard Power Cord
Compatibility
Lind Power Adapters: USBC100-5464 , USBC100-5467 , USBC100-5579 , USBC100-5582
Device Supported
Power Adapter
Features
Straight Plug
Gauge
18
First End Connector Type
Mini Bondi
Second End Connector Type
USB Type C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.