
6In Rj-45 M/M Cat6 Gray Cu Pvc Cbl
Mfr # ADD-0-5FCAT6-GY
Zoro # G0067412
product price: $6.55
/eaSold in multiples of 3 for $19.65
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
6 in
Jacket Color
Gray
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-0-5FCAT6-GY
Zoro #
G0067412
UPC #
821456132189
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6 in
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Gray
Color
Gray
Shielding
Yes
Features
Shielded Twisted Pair (STP)
Jacket Type
CM
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper, Polyvinyl Chloride (PVC)
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Cable Listing
CM
Connector Gender on First End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Device Supported
Network Device
Connector Gender on Second End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.