
6M Lc/Sc M/M Om5 Lime Green Patch Cbl
Mfr # ADD-SC-LC-6M5OM5
Zoro # G0176789
product price: $34.89
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM5
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
100 Gbit/s
Jacket Type
Riser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SC-LC-6M5OM5
Zoro #
G0176789
UPC #
821456515807
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM5
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
100 Gbit/s
Jacket Type
Riser
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Color
Lime
Features
Riser Rated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.