Shop ADD-ON
See all product information
Create Account
This Is A 15M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber
- Mfr # ADD-ST-SC-15M9SMF
- Zoro # G0618881
product price:Â
$
37.15
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x SC Network - Male
Color
Yellow
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-ST-SC-15M9SMF
- Zoro #
- G0618881
- UPC #
- 821455072028
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Connector Type - Patch Cord
- 2 x SC Network - Male
- Color
- Yellow
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Single-mode
- Jacket Type
- Riser
- Features
- Stranded
- Simplex/Duplex/Multifiber
- Duplex
- Connection 2 Gender
- Male
- Item
- Network Cable
- Optical Fiber Type
- OS2
- Connection 1 Gender
- Male
- Simplex/Duplex
- Duplex
- Connector Type
- Straight
Dimensions
- Height - Batteries
- 13"
- Width
- 11"
- Clad Dimension
- 125 μm
- Core Dimension
- 9 μm
- Cable Length
- 49.21 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.