Shop ADD-ON
See all product information
Create Account
6M MPO (FEMALE) TO MPO (FEMALE) 12-STRAND AQUA OM4 FIBER OFNR (RISER-RATED) PATC
- Mfr # ADD-MPOMPO-6M5OM4S
- Zoro # G321701911
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Core Dimension
50 µm
Jacket Color
Aqua
Cable Length
19.69 ft
End 2 Connection Type
MPO/UPC Network - Female
Standards
TIA compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-6M5OM4S
- Zoro #
- G321701911
- UPC #
- 821456625827
- Country of Origin
- China
- Jacket Color
- Aqua
- End 2 Connection Type
- MPO/UPC Network - Female
- Standards
- TIA compliant
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 1 Connection Type
- MPO/UPC Network - Female
- Jacket Type
- OFNR
- For Use With
- Network Device
- Mode
- Multi Mode
Dimensions
- Core Dimension
- 50 µm
- Cable Length
- 19.69 ft
- Clad Dimension
- 125 µm
Description
H CABLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.