Shop ADD-ON
See all product information
Create Account
EDGECORE ET6402-DAC-2M COMP DAC 2M
- Mfr # ET6402-DAC-2M-AO
- Zoro # G116429501
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Cable Length
6.56 ft
Jacket Material
Copper
End 2 Connection Type
QSFP+ Network - Male
For Use With
Network Device
End 1 Connection Type
QSFP+ Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET6402-DAC-2M-AO
- Zoro #
- G116429501
- UPC #
- -
- Country of Origin
- Multiple
- Jacket Material
- Copper
- Item
- Network Cable
- End 2 Connection Type
- QSFP+ Network - Male
- For Use With
- Network Device
- End 1 Connection Type
- QSFP+ Network - Male
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.