75FT RJ-45 MALE TO RJ-45 MALE STRAIGHT BLUE CAT6 UTP COPPER PVC PATCH
- Mfr # ADD-75FCAT6-BE
- Zoro # G110729119
product price:Â
$
33.89
/ea
Key Features
End 2 Gender
Male
Wire Size
24 AWG
End 1 Gender
Male
Performance Category
Category 6
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-75FCAT6-BE
- Zoro #
- G110729119
- UPC #
- 821456246244
- Country of Origin
- Multiple
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 75 ft
Details
- End 2 Gender
- Male
- End 1 Gender
- Male
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- Fire Rating - Data Cable
- CM
- Cable Jacket Color
- Blue
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.