
7Ft Rj-45 (Male) To Rj-45 (Male) White Slim Cat6A Snagless Boot Utp
Mfr # ADD-7FSLCAT6-WE
Zoro # G9850419
product price:Â $12.15
/ea
Sold in multiples of 2 for $24.30
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
7 ft
Jacket Color
White
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-7FSLCAT6-WE
Zoro #
G9850419
UPC #
821455885130
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Jacket Color
White
Jacket Type
CM
Material
Polyvinyl Chloride (PVC), Copper
Features
Shielded Twisted Pair (STP)
Shielding
Yes
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Patch Cable
Connector Type on Second End
RJ-45 Network - Male
Device Supported
Router, Hub, Media Converter, Network Device, Patch Panel, Switch
Cable Configuration
Straight-through
Connector Gender on First End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Connector Type on First End
RJ-45 Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.