Zoro Homepage

7FT RJ-45 M/M CAT6A GREEN CU PATCH CBL

  • Mfr # ADD-7FCAT6A-GN

  • Zoro # G010728090


product price: $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-7FCAT6A-GN
Zoro #
G010728090
UPC #
821456737957
Country of Origin
China

Dimensions

Length - Patch Cord
7 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Color
Green
Conductor Material
Copper
Jacket Material
PVC
Jacket Type
CM
Wire Gauge
24 AWG
Features
Unshielded Twisted Pair (UTP)
Device Supported
Network Device
Cable Configuration
Straight-through
Cable Listing
CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.