Zoro Homepage

7M ASC/SC M/M OS2 YELLOW PATCH CBL

  • Mfr # ADD-ASC-SC-7MS9SMF

  • Zoro # G110725975


product price: $8.89
/ea

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
ASC Network - Male; SC Network - Male
Length - Patch Cord
22.97 ft
Simplex/Duplex/Multifiber
Simplex
Jacket Type
OFNR, Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ASC-SC-7MS9SMF
Zoro #
G110725975
UPC #
195285682734
Country of Origin
China

Dimensions

Length - Patch Cord
22.97 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
9 µm

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
ASC Network - Male; SC Network - Male
Simplex/Duplex/Multifiber
Simplex
Jacket Type
OFNR, Riser
Color
Yellow
Single Mode/Multi-Mode
Single Mode
Solid / Stranded
Stranded
Features
Physical Contact (PC)
Device Supported
Network Device
Cable Configuration
Straight-through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.