Steel, Stainless Steel and Non-Metallic Window Kits, 15.50x10.50x.31,
- Mfr # APWK138NFSS
- Zoro # G6782038
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Sub-Category
Window Kits
Depth
0.31 in
Color
Unpainted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APWK138NFSS
- Zoro #
- G6782038
- UPC #
- 783510220402
- Country of Origin
- United States
- Item
- Steel,Stainless Steel and Non-Metallic
- Material
- Stainless Steel 304
- Finish
- Brushed #3
- Sub-Category
- Window Kits
- Color
- Unpainted
- NEMA Enclosure Type
- 4X
- Gauge
- 14 ga
- Standards
- Weight
- 5.30 lb
Dimensions
- Depth
- 0.31 in
- Height
- 15-1/2 in
- Size
- 15-1/2 x 10-1/2 x .31 in
- Width
- 10-1/2 in
- Thickness
- 14 ga / 1.98 mm
- Cutout Size
- 14.69 x 9.69 in / 373 x 246 mm
- Window Size
- 330 x 203 mm / 13.00 x 8.00 in
Description
Steel,Stainless Steel and Non-Metallic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.