
7M Lc M/M Om5 Lime Green Fiber Patch Cbl
Mfr # ADD-LC-LC-7M5OM5
Zoro # G0172038
product price: $38.29
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM5
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
100 Gbit/s
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-7M5OM5
Zoro #
G0172038
UPC #
821456515531
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM5
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
100 Gbit/s
Cable Type
Fiber Optic
Color
Lime
Single Mode/Multi-Mode
Multi-mode
Jacket Type
OFNR
Features
Stranded
Simplex/Duplex/Multifiber
Duplex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.