7M LC/SC M/M AQUA OM4 DUPLEX FIBER TAA COMPLIANT OFNR (RISER-RATED) PATCH CABLE
- Mfr # ADD-SC-LC-7M5OM4-TAA
- Zoro # G423563455
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Cable Jacket Color
Green
End 2 Connection Type
LC Network - Male
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
End 1 Connection Type
SC Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-SC-LC-7M5OM4-TAA
- Zoro #
- G423563455
- UPC #
- 821455410004
- Country of Origin
- United States
Dimensions
- Cable Length
- 22.97 ft
Details
- Cable Jacket Color
- Green
- End 2 Connection Type
- LC Network - Male
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- SC Network
- Item
- Network Cable
- End 1 Gender
- Male
- NEC Article and Type
- OFNR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.