
85M Lc M/M Om4 Aqua Fiber Patch Cbl
Mfr # ADD-LC-LC-85M5OM4
Zoro # G0090801
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
Riser
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-85M5OM4
Zoro #
G0090801
UPC #
821456033462
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
Riser
Simplex/Duplex/Multifiber
Duplex
Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Features
Physical Contact (PC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.