
8FT C13/C14 PWR CBL 100-250V 15A RD
Mfr # ADD-C132C1414AWG8FTRD
Zoro # G410726993
product price: $28.79
/eaKey Features
Connector on First End Details
3-pin IEC 60320 C13 Female
Color
Red
Gauge
14
Current Rating
15 A
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-C132C1414AWG8FTRD
Zoro #
G410726993
UPC #
821456460411
Country of Origin
China
Dimensions
Cord Length
8 ft
Details
Connector on First End Details
3-pin IEC 60320 C13 Female
Color
Red
Gauge
14
Item
Standard Power Cord
Current Rating
15 A
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
3-pin IEC60320 C14 Male
Voltage Rating
230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.