8FT NEMA 5-15P/C15 PWR CBL 100-250V 10A

  • Mfr # ADD-515P2C1514AWG8FTBE

  • Zoro # G610729800


product price: $48.99
/ea

Key Features

Current Rating
15 A
Color
Blue
Cord Length
7.87 ft
Connector on Second End Details
3-pin IEC 60320 C15 Female
Voltage Rating
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-515P2C1514AWG8FTBE
Zoro #
G610729800
UPC #
195285402875
Country of Origin
China

Dimensions

Cord Length
7.87 ft

Details

Current Rating
15 A
Color
Blue
Connector on Second End Details
3-pin IEC 60320 C15 Female
Voltage Rating
230V AC
Gauge
14
Item
Standard Power Cord
Connector on First End Details
3-pin NEMA 5-15P Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.