
8Ft Rj-45 M/M Cat6 White Cu Patch Cbl
Mfr # ADD-8FCAT6-WE
Zoro # G0117876
product price: $24.65
/eaKey Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
8 ft
Jacket Color
White
Jacket Type
CM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-8FCAT6-WE
Zoro #
G0117876
UPC #
821456091929
Country of Origin
Unknown
Dimensions
Length - Patch Cord
8 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
White
Jacket Type
CM
Material
Polyvinyl Chloride (PVC), Copper
Features
Shielded Twisted Pair (STP)
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Shielding
Yes
Cable Listing
CM
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Device Supported
Patch Panel, Hub, Network Device, Media Converter, Router, Switch
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.