Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8Ft Rj-45 M/M Cat6A Orange Cu Patch Cbl

  • Mfr # ADD-8FCAT6A-OE

  • Zoro # G9899708


product price: $10.15
/ea

Key Features

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
8 ft
Jacket Color
Orange
Cable Type
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-8FCAT6A-OE
Zoro #
G9899708
UPC #
821456183303
Country of Origin
Unknown

Dimensions

Length - Patch Cord
8 ft
Wire Size
24 AWG

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Orange
Cable Type
Category 6a
Material
Polyvinyl Chloride (PVC), Copper
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM
Features
Unshielded Twisted Pair (UTP)
Shielding
No
Device Supported
Hub, Patch Panel, Router, Media Converter, Network Device, Switch
Connector Type on First End
RJ-45 Network - Male
Data Transfer Rate
10 Gbit/s
Connector Gender on Second End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Type on Second End
RJ-45 Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.