Shop ADD-ON
See all product information
Create Account
8M MPO F/F OM4 MAGENTA FIBER PATCH CBL
- Mfr # ADD-MPOMPO-8M5OM4-MA
- Zoro # G110726835
product price:Â
$
47.15
/ea
Key Features
Clad Dimension
125 µm
Mode
Multi Mode
For Use With
Network Device
End 1 Connection Type
MPO Network - Female
Jacket Type
OFNR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-MPOMPO-8M5OM4-MA
- Zoro #
- G110726835
- UPC #
- 195285684745
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 26.25 ft
- Core Dimension
- 50 µm
Details
- Mode
- Multi Mode
- For Use With
- Network Device
- End 1 Connection Type
- MPO Network - Female
- Jacket Type
- OFNR
- Jacket Color
- Magenta
- End 2 Connection Type
- MPO Network - Female
- Features
- Laser-optimized
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.