8X 10/100/1000BASE-TX RJ-45 0 TO 40C ETHERNET SWITC

  • Mfr # ADD-1000B-8TSW

  • Zoro # G310727007


product price:  $59.99
/ea

Key Features

Input Voltage
5 V DC
Number of Ports
8
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-TX
Networking Standards
IEEE 802.3az
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-1000B-8TSW
Zoro #
G310727007
UPC #
195285707062
Country of Origin
China

Dimensions

Height
4.5 in
Width
0.7 in
Depth
3.5 in

Details

Item
Ethernet Switch
Input Voltage
5 V DC
Number of Ports
8
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-TX
Networking Standards
IEEE 802.3az
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Power Source
AC/DC
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Manageable
No
Compatible With
Compatible OEM: Industry Standard
Layer Supported
2
Maximum Data Transfer Rate
128-MB/s
Switch Management Type
Unmanaged Essentials
Fiber Mode Supported
Single-mode
Total Number of Network Ports
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.