Shop MID ATLANTIC LEGRAND AV
See all product information
Create Account
12PC. VT1 CONTRACT PACK
- Mfr # VT1-CP12
- Zoro # G622961519
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Height
1.8 in
Depth
0.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT1-CP12
- Zoro #
- G622961519
- UPC #
- 656747033476
- Country of Origin
- United States
- Item
- Vent Panel
- Color
- Black
Dimensions
- Width
- 19 in
- Height
- 1.8 in
- Depth
- 0.5 in
Description
Contractor Packs provide a cost-effective, space-efficient way for installers to stock the panels they use most frequently. Allows easy access to individual, poly-bagged panels. Designed to stack on warehouse shelving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.