
91M Rj-45 M/M Cat5E Blue Cu Patch Cbl
Mfr # ADD-3FCAT5E-BE
Zoro # G0057341
product price: $5.25
/eaSold in multiples of 3 for $15.75
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
3 ft
Jacket Color
Blue
Jacket Type
CM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-3FCAT5E-BE
Zoro #
G0057341
UPC #
821456222637
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Jacket Type
CM
Shielding
No
Cable Type
Category 5e
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Connector Gender on First End
Male
Device Supported
Hub, Patch Panel, Router, Media Converter, Switch, Network Device
Cable Listing
CM
Connector on Second End Details
(1) RJ-45 Network - Male
Data Transfer Rate
1 Gbit/s
Cable Configuration
Straight-through
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.