
9M Rj-45 M/M Cat5E Blue Cu Pvc Patch Cbl (Discontinued)
- Mfr # ADD-27FCAT5E-BE
- Zoro # G9748246
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-27FCAT5E-BE
Zoro #
G9748246
UPC #
821455887165
Country of Origin
Unknown
Dimensions
Length - Patch Cord
27 ft
Wire Size
28 AWG
Details
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Jacket Color
Blue
Cable Type
Category 5e
Material
Polyvinyl Chloride (PVC), Copper
Jacket Type
CM
Shielding
No
Features
Unshielded Twisted Pair (UTP)
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Rate
1 Gbit/s
Connector Type on First End
RJ-45 Network - Male
Device Supported
Router, Switch, Patch Panel, Hub, Network Device, Media Converter
Connector Type on Second End
RJ-45 Network - Male
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Connector on First End Details
(1) RJ-45 Network - Male
Cable Configuration
Straight-through
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Listing
CM
Connector Gender on Second End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.