Shop ADD-ON
See all product information
Create Account
AA2400D4SR8N-8G Standard 8Gb Ddr4-2400 MHz Unbuffered Single Rank X8 1.2V 288-Pin Cl1
- Mfr # AA2400D4SR8N/8G
- Zoro # G024182611
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Number of Modules
1
Memory Standard
DDR4-2400/PC4-19200
Memory Rank
Single-rank
Memory Storage
8 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA2400D4SR8N/8G
- Zoro #
- G024182611
- UPC #
- -
- Country of Origin
- China
- Number of Pins
- 288
- Number of Modules
- 1
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Rank
- Single-rank
- Memory Storage
- 8 GB
- Item
- RAM Module
- Voltage
- 1.20 V
Dimensions
- Bandwidth
- 2400 MHz
Description
Power your computer with our exclusive range of Computer Accessories that assure convenience, style and look added to your computer. These accessories are all high quality and offer reliability, durability and performance. Features Standard 8Gb Ddr4-2400 MHz Unbuffered Single Rank X8 1.2V 288-Pin Cl1. Variety of products for different devices. Enhance functionality and add convenience. Adds stylish looks to any computer. Authentic products at affordable prices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.