16GB DDR4 SDRAM Memory Module - 16 GB DDR4 SDRAM - 2666 MHz - ECC - 260-pin - SoDIMM
- Mfr # RAM-16GDR4ECT0-SO-2666
- Zoro # G414878285
product price:Â
$
2,200.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Memory Size
16 GB
Number of Pins
260
Error Checking
ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAM-16GDR4ECT0-SO-2666
- Zoro #
- G414878285
- UPC #
- 885022021055
- Country of Origin
- Taiwan, Province of China
- Memory Speed
- 2666 MHz
- Memory Technology
- DDR4 SDRAM
- Number of Pins
- 260
- Error Checking
- ECC
- Item
- RAM Module
Dimensions
- Memory Size
- 16 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.