Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACCEDIAN/CALIX/JUNIPER COMP XCVR 10KM

  • Mfr # QSFP28-100GB-LR4-ACCXJ-AO

  • Zoro # G410726207


product price: $3,884.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Width
0.8 in
Height
0.4 in
Depth
4.9"
Minimum Operating Temperature
32°F (0°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP28-100GB-LR4-ACCXJ-AO
Zoro #
G410726207
UPC #
195285760630
Country of Origin
Multiple

Dimensions

Width
0.8 in
Height
0.4 in
Depth
4.9"
Fiber Optic Cable Wavelength
1295 nm, 1309 nm

Details

Item
QSFP28
Connector Type
LC
Minimum Operating Temperature
32°F (0°C)
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
LC 100GBase-LR4 Network
Network Technology
100GBase-LR4
Maximum Operating Temperature
158°F (70°C)
Maximum Distance Supported
10 km
Maximum Data Transfer Rate
100-Gbit/s
Network Standard
100GBase-LR4
Features
Digital Optical Monitoring (DOM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.