Zoro Homepage

ACCEDIAN/CALIX/JUNIPER COMP XCVR 40KM

  • Mfr # QSFP28-100GB-ER4-ACCXJ-AO

  • Zoro # G310725744


product price: $16,544.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Height
0.4 in
Depth
4.9"
Width
0.8 in
Interfaces/Ports Details
LC 100GBase-ER4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP28-100GB-ER4-ACCXJ-AO
Zoro #
G310725744
UPC #
195285760654
Country of Origin
Multiple

Dimensions

Height
0.4 in
Depth
4.9"
Width
0.8 in
Fiber Optic Cable Wavelength
1295 nm, 1309 nm

Details

Item
QSFP28
Connector Type
LC
Interfaces/Ports Details
LC 100GBase-ER4 Network
Maximum Data Transfer Rate
100-Gbit/s
Maximum Operating Temperature
158°F (70°C)
Minimum Operating Temperature
32°F (0°C)
Fiber Mode Supported
Single-mode
Network Technology
100GBase-ER4
Maximum Distance Supported
40 km
Features
Digital Optical Monitoring (DOM)
Network Standard
100GBase-ER4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.