Shop ADD-ON
See all product information
Create Account
ACER NP.ADT0A.062 COMPATIBLE USB 3.1 C MALE TO NEMA 5-15P MALE 45W 20V A
- Mfr # NP.ADT0A.062-AA
- Zoro # G810725350
product price:Â
$
68.35
/ea
Key Features
Includes
Power Adapter, (1) Power Cord
Color
Black
Max. Output Current
2.25 A
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP.ADT0A.062-AA
- Zoro #
- G810725350
- UPC #
- 821456050766
- Country of Origin
- China
- Item
- Power Adapter
- Includes
- Power Adapter, (1) Power Cord
- Color
- Black
- Max. Output Current
- 2.25 A
- Green Environmental Attribute
- Environmentally Friendly
- Device Supported
- Notebook
- Brand Compatibility
- Acer
- Max. Output Power
- 45 W
- USB Type-C
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.