series P581-003-VGA-V2 DisplayPort 1.2 to VGA Active Adapter Cable, 3 ft.
- Mfr # P581-003-VGA-V2
- Zoro # G014885508
product price:Â
$
32.69
/ea
Key Features
Cable Length
3 ft
Color
Black
Cable Type
DisplayPort/VGA
Features
Eyefinity Technology, Strain Relief, EMI/RF Protection, Active, Molded
Connector Type on First End
HD-15 - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P581-003-VGA-V2
- Zoro #
- G014885508
- UPC #
- 37332191922
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 3 ft
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- DisplayPort/VGA
- Features
- Eyefinity Technology, Strain Relief, EMI/RF Protection, Active, Molded
- Connector Type on First End
- HD-15 - Male
- Connector Plating
- Nickel
- Shielding
- Yes
- Connector Type on Second End
- DisplayPort 1.2 Digital Audio/Video - Male
- Supported Resolution
- 1920 x 1200
- Environmentally Friendly
- Yes
- Contact Plating
- Gold
- Connector on Second End Details
- (1) DisplayPort 1.2 Digital Audio/Video - Male
- Connector on First End Details
- (1) 15-pin HD-15 - Male
- Device Supported
- Projector, Graphics Card, Video Device, TV, Monitor
- Connection A
- 1 x 15-pin HD-15 - Male
- Connection B
- 1 x DisplayPort 1.2 Digital Audio/Video - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.