This item is Discontinued.

Add-On Add-onputer Peripherals; L Q7X-00018-AO Addon Mdp To Hdmi Male & Female Q7X-00018-AO

Add-onputer Peripherals; L Q7X-00018-AO Addon Mdp To Hdmi Male & Female (Discontinued)

  • Mfr # Q7X-00018-AO
  • Zoro # G704012924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q7X-00018-AO
Zoro #
G704012924
UPC #
821455236819
Country of Origin
China

Description

Microsoft Surface compatible 20.00 cm (8.00 in.) Mini-DisplayPort Male to HDMI Female Black Adapter connects an HDMI Display to a Mini-DisplayPort Video Source. The adapter converts mini-display port to HDMI with audio pass-through support, enabling you to connect a desktop or laptop computer that is equipped with Mini DisplayPort A/V output to an HDMI monitor or projector.

Features
  • Color - Black
  • Compatible OEM - Microsoft
  • Length - 20 cm (8 in.)
  • Type - Adapter Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.