Shop ADD-ON
See all product information
Create Account
ADDON 1000FT NON-TERMINATED BLUE CAT 6A SHIELDED PLENUM-RATED BULK CABLE
- Mfr # ADD-CAT6ABULK1KSP-BE
- Zoro # G523563720
product price:Â
$
2,067.99
/ea
Free Shipping & Returns
Key Features
Cable Length
999.97 ft
Jacket Color
Blue
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-CAT6ABULK1KSP-BE
- Zoro #
- G523563720
- UPC #
- 195285602879
- Country of Origin
- China
- Item
- Network Cable
- Jacket Color
- Blue
- For Use With
- Network Device
Dimensions
- Cable Length
- 999.97 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.