Fiber Optic Patch Cable

  • Mfr # MT-LL7EAP010MCX
  • Zoro # G923744095
product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
MPO
Fiber Type
OM3
Core Diameter
50 micron
Number of Fibers
Duplex
Jacket Color
Aqua
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT-LL7EAP010MCX
Zoro #
G923744095
UPC #
-
Country of Origin
China

Dimensions

Core Diameter
50 micron
Bandwidth
10 GB @ 300 m, 40 GB @ 100 m
Cable Diameter
3 mm
Overall Length
10 m
Clad Dimension
125 micron
Wire Rope Length
10 m
Length
10 m

Details

Item
Fiber Optic Patch Cords
End 1 Connection Type
MPO
Fiber Type
OM3
Number of Fibers
Duplex
Jacket Color
Aqua
End 2 Contact Type Finish
UPC
Mode
Multi-Mode
Polarity
Method B
End 1 Connection Gender
Female
Fire Rating
Plenum
Fiber Count
12
End 1 Contact Type Finish
UPC
End 2 Connection Type
MPO
Attenuation
0.45 dB
Includes Jacket
Jacketed
NEC Article and Type
Not Rated
Standards
AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR
End 2 Connection Gender
Female

Description

Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Jacket Color Aqua, Overall Length 10 m, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 12, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 0.45 dB, Bandwidth 10 GB @ 300 m, 40 GB @ 100 m, NEC Article and Type Not Rated, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR

Ratings & reviews