
Addon 10/100/1000Base-Tx(Rj-45) To 1000Base-Mx(Sc) Mmf 1310Nm 2Km
Mfr # ADD-GMCP50-MX-SC
Zoro # G0678862
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Application
Network
Standards
802.3at
Number of Ports
2
Number of SC Ports
1
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-GMCP50-MX-SC
Zoro #
G0678862
UPC #
821455191101
Country of Origin
Unknown
Dimensions
Fiber Optic Wavelength
1310 nm
Details
Item
Transceiver/Media Converter
Application
Network
Standards
802.3at
Number of Ports
2
Number of SC Ports
1
Ethernet Technology
Gigabit Ethernet
Number of PoE+ (RJ-45) Ports
1
Max. Distance Supported
1.24 Mile
Single Mode/Multi-Mode
Multi-Mode
PoE Port Type
PSE
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
AC
USB
No
Network Technology
10/100/1000Base-TX, 1000Base-MX
Network (RJ-45)
Yes
DVI
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.