Addon 10/100/1000Base-Tx(Rj-45) To Open Sfp Port Media Converter

  • Mfr # ADD-GMC-SFP

  • Zoro # G0620869


product price:  $82.15
/ea
Free Shipping & Returns

Key Features

For Use With
Network
Width
2-1/2 in
Depth
0.8 in
Height
3-1/2 in
Features
Environmentally Friendly; Network (RJ-45)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-GMC-SFP
Zoro #
G0620869
UPC #
821455028117
Country of Origin
Unknown

Dimensions

Width
2-1/2 in
Depth
0.8 in
Height
3-1/2 in

Details

Item
Transceiver/Media Converter
For Use With
Network
Features
Environmentally Friendly; Network (RJ-45)
Ethernet Technology
Gigabit Ethernet
Total Number of Ports
2
Network Technology
10/100/1000Base-T, 1000Base-X
Expansion Slot Type
SFP
Media Type Supported
Optical Fiber, Twisted Pair
Number of Network (RJ-45) Ports
1
Total Number of Expansion Slots
1
Power Source
Power Adapter
Single Mode/Multi-Mode
Single Mode, Multi-Mode
Number of SFP Slots
1
Input Voltage
120V AC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.