ADDON 10/100/1000MBS DUAL OPEN RJ-45 PORT 100M PCIE X4 NETWORK INTERFACE CARD

  • Mfr # ADD-PCIE-2RJ45

  • Zoro # G514911707


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
2
Chipset Model
82576
Depth
3.7"
System Requirements
Compatible operating system: WindowsLinuxFreeBSDVMware
Height
4.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-PCIE-2RJ45
Zoro #
G514911707
UPC #
821455048122
Country of Origin
China

Dimensions

Depth
3.7"
Height
4.2"
Width
0.8"

Details

Number of Network (RJ-45) Ports
2
Chipset Model
82576
System Requirements
Compatible operating system: WindowsLinuxFreeBSDVMware
Device Supported
PC
Data Transfer Rate
1024-MB/s
Operating System Supported
Media Type Supported
Twisted Pair
Package Contents
Gigabit Ethernet NIC w/2 Ports 1000Base-TX RJ45 PCIe x4Half-height and full-height brackets
Platform Supported
PC
Host Interface
PCI Express 2.0 x4
Network Technology
10/100/1000Base-T
Total Number of Ports
2
Network (RJ-45)
Yes
Item
Gigabit Ethernet Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.