1000FT RJ-45 MALE TO RJ-45 MALE CAT5E STRAIGHT PURPLE UTP COPPER PLENU
- Mfr # ADD-CAT5EBULK1KPSD-PE
- Zoro # G010725853
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Purple
Cable Jacket Material
Copper
Cable Length
1000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-CAT5EBULK1KPSD-PE
- Zoro #
- G010725853
- UPC #
- 821456515289
- Country of Origin
- China
- Item
- Network Cable
- End 1 Connection Type
- Bare Wire
- End 2 Connection Type
- Bare Wire
- Cable Jacket Color
- Purple
- Cable Jacket Material
- Copper
- Cable Type
- Category 5e
- Package Type
- Bulk
- Shielded / Unshielded
- Unshielded
- Performance Category
- Category 5e
- NEC Article and Type
- OFNP
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.