
Addon 10M Lc (Male) To Lc (Male) Blue Om4 Duplex Fiber Ofnr
Mfr # ADD-LC-LC-10M5OM4-BE
Zoro # G0142516
product price:Â $42.35
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
32.81 ft
Jacket Color
Blue
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-LC-LC-10M5OM4-BE
Zoro #
G0142516
UPC #
821456162094
Country of Origin
Unknown
Dimensions
Length - Patch Cord
32.81 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Blue
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC), Stranded
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Jacket Type
Riser, OFNR
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Device Supported
Transceiver, Network Device
Cable Characteristic
Patch Cable
Connector on Second End Details
(2) LC Network - Male
Connector on First End Details
(2) LC Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.