Shop ADD-ON
See all product information
Create Account
This Is A 20M Lc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber
- Mfr # ADD-ST-LC-20M9SMF
- Zoro # G0622180
product price:Â
$
25.69
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
65.62 ft
Jacket Color
Yellow
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-ST-LC-20M9SMF
- Zoro #
- G0622180
- UPC #
- 821455071892
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Jacket Color
- Yellow
- Features
- Stranded, Ultra Physical Contact (UPC)
- Cable Type
- Fiber Optic
- Simplex/Duplex/Multifiber
- Duplex
- Shielding
- No
- Single Mode/Multi-Mode
- Single-mode
- Jacket Type
- OFNR, Riser
- Connector Gender on Second End
- Male
- Device Supported
- Network Device
- Cable Characteristic
- Patch Cable
- Connector Gender on First End
- Male
- Connector on First End Details
- (2) LC Network - Male
- Cable Configuration
- Straight-through
- Connector on Second End Details
- (2) ST Network - Male
Dimensions
- Length - Patch Cord
- 65.62 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.